Beli suction pad di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Myotoku Suction Pad (Two-Stage Bellows) Inset Type , Siliconatribut:
- Diameter (mm): 8.0
- Height (mm): 9.0
- Purpose of Use: Role of the buffer when the adsorption surface is narrow and pressed on during adsorption.
- Camozzi Bellows Suction Pad 2,5 Material SiliconeDeskripsi:Series VTCN bellows suction pads, available in NBR or Silicone, are suitable to handle uneven workpiece surfaces or workpiece major height differences. Diameters from 5 to 52 mm with thread size M5, G1/8, G1/4, both male and femaleatribut:
- Description: Wear resistant suction pad consisting of rubber part VTCN with 2.5 folds and connection nipple
- Maintenance: It is possible to replace the rubber part
- Construction: Nipples and suction pads are supplied not pre-assembled
- Working Temperature (°C): SILICONE version: -50 to +220 (for short time <30 sec.); -30 to +180 (long-term)
- Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series, Nitrileatribut:
- Purpose of Use: Role of the buffer when the adsorption surface is narrow and pressed on during adsorption.
- monotaro Suction Vacuum Cup (Kop Vakum Hisap)Deskripsi:Easily adsorbed on gentle curved surfaces.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Aluminium
- PISCO Vacuum Pad Soft Bellows Type Pad Rubber Onlyatribut:
- Material (metal hood)/Processing: Standard specification
- Pad Shape: Soft bellows Type
- PISCO Bellows Type Vacuum Pad, Nitrile Rubberatribut:
- Material: Pad rubber:Nitrile rubber
- Pad Outside Diameter (mm): 30
- Camozzi Bellows Suction Pad 2,5 Male ThreadDeskripsi:Series VTCN bellows suction pads, available in NBR or Silicone, are suitable to handle uneven workpiece surfaces or workpiece major height differences. Diameters from 5 to 52 mm with thread size M5, G1/8, G1/4, both male and femaleatribut:
- Description: Wear resistant suction pad consisting of rubber part VTCN with 2.5 folds and connection nipple
- Maintenance: It is possible to replace the rubber part
- Construction: Nipples and suction pads are supplied not pre-assembled
- INDOCART Industrial SIlicone Vacuum Suction Cupatribut:
- Material: Silicone
- Myotoku Suction Padatribut:
- Diameter (mm): 30.0
- Height (mm): 18.0
- Purpose of Use: Role of the buffer when the adsorption surface is narrow and pressed on during adsorption.
- SMC Vacuum Pad ZPLatribut:
- Material: Brass
- FESTO Vacuum Suction Cup VAS Seriesatribut:
- Operating Medium : Atmospheric air based on ISO 8573-1:2010 [7:-:-]
- Suction Cup Shape: Round, flat
- PISCO Vacuum Pad Thin Type for Pad Rubber Onlyatribut:
- Material (metal hood)/Processing: Standard specification
- Pad Size: 8φmm
- Pad Shape: Thin Type
- PISCO Vacuum pads for packaging bagsDeskripsi:Achieves workpiece tracking and stable posture during transport. Two types of rubber hardness are available for the lip. Two types of bellows sections are available. The suction prevention adapter can be selected from spherical and flat types. The suction prevention adapter can be selected with a stainless steel mesh.atribut:
- Material: silicone
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- CONVUM Vacuum Padatribut:
- Height (mm): 9.0
- NEST Culture Dish Glass Bottom (Piring Kultur)Deskripsi:NEST glass bottom series are applied in confocal microscope, high resolution microscope, differential interference contrast microscope, polarized light microscope and phase contrast microscope for cell observationatribut:
- Glass Diameter (mm): 15
- Cultivation Area (cm²): 6.2
- TC: Yes
- PISCO Vacuum Pad Soft Bellows Pad (Pad Only)Deskripsi:Semiconductors, molded product removal, thin workpieces, food-relatedatribut:
- Color: Black
- Pad Material: Conductive silicone
- Pad Shape: Soft bellows type
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- CONVUM Vacuum Pad (Bantalan Vakum)Deskripsi:-Abundant line-up that makes it possible to adsorb various work shapes.-With various material, shapes and hardness, various types of adsorption can be done depending on your needs.-Can be easily installed with mounting brackets.-Excellent in oil resistance and wear resistance. -Adsoprtion of common work that has a smooth surface and no deformation (PFG series)
Daftar Harga suction pad Terbaru October 2026
| Myotoku Suction Pad (Two-Stage Bellows) Inset Type , Silicon | Rp139.900 |
| Camozzi Bellows Suction Pad 2,5 Material Silicone | Rp209.900 |
| Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series, Nitrile | Rp129.900 |
| monotaro Suction Vacuum Cup (Kop Vakum Hisap) | Rp289.900 |
| PISCO Vacuum Pad Soft Bellows Type Pad Rubber Only | Rp75.900 |
| PISCO Bellows Type Vacuum Pad, Nitrile Rubber | Rp119.900 |
| Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series Silicon | Rp81.900 |
| Camozzi Bellows Suction Pad 2,5 Male Thread | Rp289.900 |
| SMC Vacuum Pad Z Series ZP3E | Rp199.900 |
| INDOCART Industrial SIlicone Vacuum Suction Cup | Rp20.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/mwP102230824-4.jpg)











/chP107605449-2.jpg)
/o7P114781871-11.jpg)
/P102697126-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)